Shop All Bilge Pumps
Rule
Pump, Centrifugal, 12vdc
Mfr # 17A
Zoro # G1536245
original price:
$469.99
21% off
new price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Head 25 ft
- Amps 15.5 A
- GPM of Water @ 0 Ft. of Head 63.3
- Type Centrifugal
- GPH of Water @ 15 Ft. of Head 1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 17A
- Zoro # G1536245
- UPC # 042237083388
- Country of Origin Mexico
- Category Bilge Pumps
Dimensions
Width (In.) | 5-3/4 |
Height (In.) | 5-1/4 |
Length (In.) | 2-7/8 |
Overall Height | 5.25 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Description
Livewell Pump, Compatible Media Type Water, Horsepower 33/1000 hp, Maximum Feet of Head 25 ft, Nameplate Voltage 12V DC, Maximum Flow Rate @ 1 Foot of Head 3,800 gph, Amps 15.5 A, Compatible Discharge Pipe Size 1 1/2 in, Electrical Connection Type Hardwired, Includes Polyacetal Plastic Housing and Stand Construction with Stainless Steel Shaft, Permanent Magnet 12VDC Motor, PTFE Shaft Seal, Overall Height 5.25 in, Priming Manual
Restrictions
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-PTC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- JB INDUSTRIES O-Ring Gasket Ballast, PK10 (P90009)
- PULSAFEEDER Tubing 8 ft. (41403)
- RULE Rule 800GPH Standard Bilge Pump - 12V (20DA)
- RULE 3700 G.P.H. "Gold Series" Bilge Pump (13A)
- RULE Rule-Mate 1100 Fully Automated Bilge Pump - 12V (RM1100B)
- RULE 27DA 1;100 GPH 12V 3.7 Amp Submersible Bilge Pump (27DA)
- RULE RM500B -Mate™ Automatic Bilge Pump; 500 GPH; 12V (RM500B)
- RULE RM1100B -Mate™ Automatic Bilge Pump; 1100 GPH; 12V (RM1100B)
- JOHNSON PUMP Johnson Pump 22502 Pro-Line Bilge Pump - 500 GPH (22502)
- Rule Bilge Pumps