Shop All Marine Pumps & Plumbing
Rule
Pump, Bilge, 12 Vdc
Mfr # 20F
Zoro # G1627236
original price:
$58.84
7% off
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 13.3 gpm
- Max. Head 14 ft
- Discharge 3/4 in
- Amps 2.8 A
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rule
- MFR # 20F
- Zoro # G1627236
- UPC # 422370834182
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Width (In.) | 2-7/8 |
Length (In.) | 4-7/8 |
Height (In.) | 4-1/2 |
Overall Height | 4 1/2 in |
Discharge Dia. | 3/4 in |
Description
Electric Bilge Pump, Amps 2.8 A, Body Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Bearing - Front, FW122 (FW122)
- TECHNIDOT Fitting, DOT, Compression, Male Elbow, 3/8" x 3/8" Male NPT (DOT69C-0606)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-10)
- GATES Oil Breather Cap, 31061 (31061)
- RULE Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp (IL200P)
- RULE Pump, 3/4 MNPT Tapered, 4.8A (405FC)
- RULE Bilge Pump, Automatic Operation, 12V, 3.7A (27SA)
- RULE Pump, Bilge, 12 Vdc (10)
- RULE Rule Tournament Series Bronze Base 1600 GPH Livewell Pump (209B)
- RULE Bilge Pump, Automatic Operation, 12V, 3.4A (20SA)
- WHALE MARINE Electric Field Bilge Switch With Time Delay (BE9006)
- Rule Marine Pumps & Plumbing