Shop All Marine Pumps & Plumbing
Rule
Pump, 3/4 MNPT Tapered, 4.2A
Mfr # 403FC
Zoro # G2964297
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Head 13 ft
- Amps 5 A
- Includes 3/4" Right Angle Hosebarb Adapter and 3/4" Straight Hosebarb Adapter
- GPH of Water @ 10 Ft. of Head 120
- Hose Outlet (In.) 3/4 NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 403FC
- Zoro # G2964297
- UPC # 042237095947
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Cord Length (Ft.) | 2 |
Dia. (In.) | 3 |
Height (In.) | 6 |
Diameter | 3 in |
Overall Height | 6 in |
Overall Width | 3 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Livewell Pump, Compatible Media Type Water, Horsepower 33/1000 hp, Maximum Feet of Head 13 ft, Nameplate Voltage 12V DC, Maximum Flow Rate @ 1 Foot of Head 800 gph, Discharge Connection Style NPSM, Intake Connection Style Seacock, Discharge Location Side, Amps 5 A, Compatible Discharge Pipe Size 3/4 in, Electrical Connection Type Hardwired, Includes 3/4 In. Right Angle Hosebarb Adapter and 3/4 In. Straight Hosebarb Adapter, Compatible Intake Pipe Size 3/4 in, Intake Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (80844)
- FJC Pag Oil, 100 qt. (2488)
- HOLLEY For Marine Applications 7 PSI (712-801-1)
- HELLA MARINE Euroled 75 3" Round 12V White Spring Mount Polished (958110521)
- RULE Pump, Bilge, 12 Vdc (20F)
- RULE C Tournament Series 500 GPH Livewell/Aerator with Angled Inlet - (RU81820)
- RULE Fitting-Thru Hull 3/4", #61S (61S)
- RULE Rule FC Tournament Series 800 GPH Livewell/Aerator w/ Seacock Inlet (403FC)
- RULE Pump, 3/4 MNPT Straight, 4.8A (405STC)
- RULE 401FC Tournament Series Livewell Pump 12V (401FC)
- GROCO 1" Fresh Water Strainer w/#304 SS Basket (WSB-1000)
- Rule Marine Pumps & Plumbing