Shop All Marine Pumps & Plumbing
Rule
Pump, 3/4 MNPT Tapered, 2.1A
Mfr # 401FC
Zoro # G2648703
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Head 8 ft
- Amps 2.5 A
- Application Used as a Water Circulation Pump in Livewell/Baitwell Tanks
- Dia. (In.) 3
- Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 401FC
- Zoro # G2648703
- UPC # 042237095930
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Dia. (In.) | 3 |
Height (In.) | 6 |
Cord Length (Ft.) | 2 |
Diameter | 3 in |
Overall Height | 6 in |
Overall Width | 3 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Livewell Pump, Compatible Media Type Water, Horsepower 33/1000 hp, Maximum Feet of Head 8 ft, Nameplate Voltage 12V DC, Maximum Flow Rate @ 1 Foot of Head 500 gph, Discharge Connection Style NPSM, Intake Connection Style Seacock, Discharge Location Side, Amps 2.5 A, Compatible Discharge Pipe Size 3/4 in, Electrical Connection Type Hardwired, Includes 3/4 In. Right Angle Hosebarb Adapter and 3/4 In. Straight Hosebarb Adapter, Compatible Intake Pipe Size 3/4 in, Intake Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON SAD-24B 110V Charger f/HX100 -HX380 (SAD-24B)
- FORTRESS MARINE ANCHORS FX-37 21lb Anchor f/46-51' Boats (FX-37)
- PANELTRONICS Standard Ac 6 Position Breaker Panel & Main (9982305B)
- BUYERS PRODUCTS 18x18x36 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706505)
- RULE Rule 2000 G.P.H. Non-Automatic Bilge Pump - 24V (12)
- RULE Pump, Sensor Utility, 1/4 HP, 110V (A53S)
- RULE Rule IL500 Plus In-Line Submersible Pump - 7gpm - 12V (IL500P)
- RULE Rule 1100GPH Electronic Sensing Bilge Pump - 12V (27SA)
- RULE Rule Tournament Series 1600 GPH Livewell Pump Dual Port (209FDP)
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500PK)
- FLOJET Pump, Washdown, 12 Vdc (04325143S)
- Rule Marine Pumps & Plumbing