Shop All Marine Pumps & Plumbing
Rule
Pump, 3/4 MNPT Straight, 4.2A
Mfr # 403STC
Zoro # G3327125
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Head 13 ft
- Amps 5 A
- Type Marine Circulation
- Cord Length (Ft.) 2
- Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 403STC
- Zoro # G3327125
- UPC # 042237095886
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Cord Length (Ft.) | 2 |
Height (In.) | 6 |
Dia. (In.) | 3 |
Overall Height | 6 in |
Diameter | 3 in |
Overall Width | 3 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 4 3/4 in |
Description
Livewell Pump, Compatible Media Type Water, Horsepower 33/1000 hp, Maximum Feet of Head 13 ft, Nameplate Voltage 12V DC, Maximum Flow Rate @ 1 Foot of Head 800 gph, Discharge Connection Style NPSM, Intake Connection Style Through-Hull, Discharge Location Side, Amps 5 A, Compatible Discharge Pipe Size 3/4 in, Electrical Connection Type Hardwired, Includes 3/4 In. Right Angle Hosebarb Adapter and 3/4 In. Straight Hosebarb Adapter, Compatible Intake Pipe Size 4 3/4 in, Intake Thread Type NPS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 14 oz Extreme Pressure Grease Cartridge (100434)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 1.0 oz. (LT1010)
- VELVAC Male Elbow, Trans, 1/8"x1/16" Pipe (012069)
- EXTREME MAX Extreme Max 3006.6669 BoatTector Galvanized Folding/Grapnel Anchor - 13 lbs. (3006.6669)
- RULE Replacement Strainer Base f/Round 2800-3700gph Pumps (279)
- RULE Rule Tournament Series 1600 GPH Livewell Pump Dual Port (209FDP)
- RULE Tournament Series Replacement Motor Cartridge Only (45DR)
- RULE 3" In-Line Blower (140)
- RULE Rule "FC" Tournament Series 500 GPH Livewell/Aerator w/ Seacock Inlet (401FC)
- RULE Rule 1100GPH Electronic Sensing Bilge Pump - 12V (27SA)
- CAMCO HTS 20FT SUPER HEAVY DUTY SEWER HOSE (39651)
- Rule Marine Pumps & Plumbing