Shop All Bilge Pumps
Rule
Pump, 3/4 MNPT Angled, 2.1A
Mfr # 401C
Zoro # G2740753
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Head 8 ft
- Amps 2.5 A
- GPH of Water @ 5 Ft. of Head 180
- Cord Length (Ft.) 2
- GPH of Water @ 3.35 Ft. of Head 282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 401C
- Zoro # G2740753
- UPC # 042237095848
- Country of Origin Mexico
- Category Bilge Pumps
Dimensions
Cord Length (Ft.) | 2 |
Height (In.) | 6 |
Dia. (In.) | 3 |
Overall Height | 6 in |
Diameter | 3 in |
Overall Width | 3 in |
Compatible Intake Pipe Size | 4 in |
Compatible Discharge Pipe Size | 3/4 in |
Description
Livewell Pump, Compatible Media Type Water, Horsepower 33/1000 hp, Maximum Feet of Head 8 ft, Nameplate Voltage 12V DC, Maximum Flow Rate @ 1 Foot of Head 500 gph, Discharge Connection Style NPSM, Intake Connection Style Through-Hull, Discharge Location Side, Amps 2.5 A, Compatible Discharge Pipe Size 3/4 in, Electrical Connection Type Hardwired, Includes 3/4 In. Right Angle Hosebarb Adapter and 3/4 In. Straight Hosebarb Adapter, Compatible Intake Pipe Size 4 in, Intake Thread Type NPS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- ARO Diaphragm Pump, 35Gpm, Acetal/Nitrile, 1", (666100-162-C)
- DAYTON Effluent Pump, Submersible, 4/10 HP (2JGA2)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (20HTMD1WP)
- RULE 2000 G.P.H. "Gold Series" Bilge Pump (09)
- RULE 20DA 800 GPH 12V 3.4 Amp Submersible Bilge Pump (20DA)
- RULE Rule 360GPH Standard Bilge Pump - 12V (24DA)
- RULE ECO-Switch Automatic Bilge Pump Switch (39)
- RULE RM1100B -Mate™ Automatic Bilge Pump; 1100 GPH; 12V (RM1100B)
- RULE 27DA 1;100 GPH 12V 3.7 Amp Submersible Bilge Pump (27DA)
- RULE 1500 G.P.H. Automatic Bilge Pump (51S)
- Rule Bilge Pumps