Shop All Level Switches
Rule
NO Float Switch 12VDC to 24VDC
Mfr # 35A-GRA
Zoro # G3035794
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC to 24VDC
- Height 2-5/8"
- Wire Lead 2.25
- Float Switch Contact Form Normally Open
- Electrical Connection (Pumps) Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 35A-GRA
- Zoro # G3035794
- UPC # 094705085332
- Country of Origin Viet Nam
- Category Level Switches
Dimensions
Height | 2-5/8" |
Length | 5" |
Float Switch Cord Length | 2 ft. 2" |
Width | 1-3/4" |
Float Length | 4 1/2 in |
Float Dia. | 1 1/2 in |
Cord Length | 2 ft |
Description
Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 177 GPM (E2PA2D229C)
- SHURFLO Pump Valve Kit (94-390-15)
- WHEELER-REX Mudsucker Diaphragm Pump 3" (56310)
- TACO 115V CI Flgd Zoning Circulator (0011-ZF4-2)
- RULE NO Float Switch 12VAC to 24VAC to 32VAC, Length: 5" (37A-GRA)
- RULE A-Matic Float Switch (35A)
- RULE A-Matic Plus Float Switch (40A)
- RULE NO Float Switch 12VAC to 24VAC to 32VAC (40A-GRA)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTPC)
- MAGNETROL 120/240V-AC 115/230V-DC DISPLACEMENT LEVEL SWITCH (B15-1H4C-AOM)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- Rule Level Switches