Shop All Marine Pumps & Plumbing
Rule
Bilge Pump, Standard Operation, 12VDC, 1.8
Mfr # 25DA
Zoro # G2044800
original price:
$34.65
9% off
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 8.3 gpm
- Max. Head 11 ft
- Discharge 3/4 in NPS
- Amps 1.8 A
- GPH of Water @ 6.7 Ft. of Head 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rule
- MFR # 25DA
- Zoro # G2044800
- UPC # 042237104717
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Cord Length (Ft.) | 2 |
Dia. (In.) | 2-1/2 |
Width (In.) | 2-1/2 |
Height (In.) | 3-29/32 |
Length (In.) | 2-1/2 |
Overall Height | 3 29/32 in |
Discharge Dia. | 3/4 in |
Diameter | 2 1/2 in |
Description
Electric Bilge Pump, Amps 1.8 A, Body Material ABS, Nylon, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Replacement Seat: Deluxe High Back Steel Pan Seat - Black (690888)
- THERMOID Rubber Air Brake Hose, 3/8 In, 250 Ft. (482106498)
- STANDARD WIRES Coil On Plug Boot, Spp15 (SPP15)
- REESE Trailer Ball, 2 In., Reese Towpower (7061220)
- RULE Tournament Series Replacement Motor Cartridge Only (47DR)
- RULE Pump, Bilge, 12 Vdc (10)
- RULE Replacement Strainer Base F/Rule Mate 500-1100 Gph Pumps (1000864-26)
- RULE Shower Drain Box w/800 GPH Pump - 12V (98B)
- RULE Side Mount Bracket f/360-1100gph Round Pumps (66)
- RULE Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp (IL200P)
- SHIELDS Live Well Series 149 Hose, 50' (116-149-0346BX)
- Rule Marine Pumps & Plumbing