Shop All Marine Pumps & Plumbing
Rule
Bilge Pump, Automatic Operation, 12V, 3.4A
Mfr # 20SA
Zoro # G2044767
original price:
$110.99
12% off
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 13.3 gpm
- Max. Head 12 ft
- Discharge 1 in NPS
- Amps 3.4 A
- Max. Temp. 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rule
- MFR # 20SA
- Zoro # G2044767
- UPC # 042237104779
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Dia. (In.) | 2-1/2 |
Cord Length (Ft.) | 2 |
Width (In.) | 2-1/2 |
Height (In.) | 4-13/32 |
Length (In.) | 2-1/2 |
Discharge Dia. | 1 in |
Overall Height | 4 13/32 in |
Diameter | 2 1/2 in |
Description
Electric Bilge Pump, Amps 3.4 A, Body Material ABS, Nylon, Stainless Steel, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Pad, Oil Only, Sonic Bonded, Heavy, 15"x18" (AOA-BPH100-WHITE)
- VIBRANT PERFORMANCE 4IN O.D. ALUMINUM 90 DEGREE BEND - POLISHED (2876)
- MARKAL BX12 WHITE PAINTSTICK (MKL080220)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Ford, 20031 (20031)
- RULE Pump, Bilge, 12 Vdc (56D)
- RULE Pump, 3/4 MNPT Tapered, 4.8A (405FC)
- RULE Rule Rule-Mate® 1500 GPH Fully Automated Bilge Pump - 12V (RM1500A)
- RULE Rule IL200 Plus In-Line Submersible Pump - 2.8gpm - 12V (IL200P)
- RULE Rule 46DR Replacement Motor Cartridge f/Tournament Series™ - 800G (46DR)
- RULE 405FC Tournament Series Livewell Pump 12V (405FC)
- SEACHOICE PRODUCTS Drain Plug 1-1/4Snaplock (18871)
- Rule Marine Pumps & Plumbing