Shop All Marine Pumps & Plumbing
Rule
Bilge Pump, Automatic Operation, 12V, 1.8A
Mfr # 25SA
Zoro # G2044819
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 3 gpm
- Max. Head 11 ft
- Discharge 3/4 in NPS
- Amps 1.8 A
- GPH of Water @ 6.7 Ft. of Head 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 25SA
- Zoro # G2044819
- UPC # 042237104786
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Length (In.) | 2-1/2 |
Cord Length (Ft.) | 2 |
Dia. (In.) | 2-1/2 |
Height (In.) | 3-29/32 |
Width (In.) | 2-1/2 |
Discharge Dia. | 3/4 in |
Overall Height | 3 29/32 in |
Diameter | 2 1/2 in |
Description
Electric Bilge Pump, Amps 1.8 A, Body Material ABS, Nylon, Stainless Steel, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Female Qck Connctrs, 12-10 Wire ga., PK100 (59593)
- BLAIR Rotabroach 3PK 8Mm 3/8-24Th (BLR11208-3)
- WEATHER GUARD Tool Tray, 41-1/2 in. L, Steel, White (200-3)
- KEN-TOOL Air Disc Brake Tool Kit, Steel (K029164)
- RULE Fitting-Thru Hull 3/4", #61S (61S)
- RULE Rule "FC" Tournament Series 1100 GPH Livewell/Aerator w/ Seacock Inlet (405FC)
- RULE Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp (IL200K)
- RULE Pump, Sensor Utility, 1/4 HP, 110V (A53S)
- RULE Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp (IL200)
- RULE 401C Tournament Series Livewell Pump 12V (401C)
- GROCO 3/4" Bronze High Speed Thru-Hull Fitting w/Nut (HSTH-750-W)
- Rule Marine Pumps & Plumbing