Shop All Marine Pumps & Plumbing
Rule
800 GPH Legacy Shower Drain Replacement Pump - 12V - Fits 97A & 98A Shower Drain Boxes
Mfr # 20RSB
Zoro # G605641544
original price:
$57.05
9% off
new price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 20RSB
- Zoro # G605641544
- UPC # 42237115416
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
Replacement 12V pump for legacy 97A and 98A shower drain box only.
*For regular bilge requirements, use part number 20DA
Features:
- Connections: For 19mm (3/4") bore hose
- Dimensions: 95mm high, 60mm base diameter
- Fuse Size: 5AMP
- Output: Up to 50 liters/minute (11 gallons/minute)
- Max. recommended discharge head 2M
- Packaged Dimensions: L:15.00 x H:8.00 x W:19.00cm
- Actual Weight: 0.38 Kg (Approx. 0.58kg packed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Car Fan, Tornado, 12V (RPSC-857)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/4-18 NPT), 1/bag (CHF-14B)
- GATES Tri-Power Belts, AX27 (AX27)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT611-MPG)
- RULE 401STC Tournament Series Livewell Pump 12V (401STC)
- RULE Rule STC Tournament Series™ 800 G.P.H. Livewell Pump (403STC)
- RULE Rule "C" Tournament Series 500 GPH Livewell/Aerator w/ Angled Inlet (401C)
- RULE Rule FC Tournament Series 800 GPH Livewell/Aerator w/ Seacock Inlet (403FC)
- RULE Pump, Bilge, 12 Vdc (10)
- RULE Bilge Pump, Automatic Operation, 12V, 1.8A (25SA)
- JOHNSON PUMP Cartridge Aerator 500 Gph Straight Intake 12V (28503)
- Rule Marine Pumps & Plumbing