Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 3/8" Sq Drve, 205 in.-lb.
Mfr # TW:BT-4C-3/8-205
Zoro # G0921835
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in square
- Overall Length 5-3/8 in (136 mm)
- Accuracy +/- 4%
- Material Chrome Plated Steel
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TW:BT-4C-3/8-205
- Zoro # G0921835
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in square |
Overall Length | 5-3/8 in (136 mm) |
Details
Item | Wrench,T Torque,3/8" Sq Drve,205 in.-lb. |
Accuracy | +/- 4% |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,3/8 In. Sq Drve,205 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, M10X15 mm, 40 mm Od, Blk (K0155.410X15)
- IRWIN DRILL BIT TURBOMAX 15PC (318015)
- FLEXZILLA Pro Mini Impact Wrench, 1/2" Drive (AT1475FZ)
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- CDI CDI Torque Wrench, 3/8Dr, 100-750 in.-lb. (7502MRMH)
- PROTO Torque Wrench, 1/2Dr, 600-3000 in.-lb. (J6072CXCERT)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 40 in.-lb. (TRX-7/16-40)
- Ruland Torque Wrenches