Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 3/8" Sq Drve, 100 in.-lb.
Mfr # TW:BT-4C-3/8-100
Zoro # G0921829
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in square
- Overall Length 5-3/8 in (136 mm)
- Accuracy +/- 4%
- Material Chrome Plated Steel
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TW:BT-4C-3/8-100
- Zoro # G0921829
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in square |
Overall Length | 5-3/8 in (136 mm) |
Details
Item | Wrench,T Torque,3/8" Sq Drve,100 in.-lb. |
Accuracy | +/- 4% |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,3/8 In. Sq Drve,100 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Spanner Wrench 4pc Set, Folding Pouch (05020110001)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- DIABLO 1-1/4in x 16in x 18in Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4330)
- LINK 1/4" HSS Se .252 X 17/32 Drill 1/2 X 2-3/8 Body 3/8 X 15/16 Shank (55-L2-194)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- STEELMAN 3/8" Drive 30-200 in-lb Micro-Adjustable Torque Wrench (60464)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42140)
- PROTO Torque Wrench, 1/2Dr, 16-80 ft.-lb. (J6008CXCERT)
- SUNEX Wrench, 48 tons, 30-250 ft.-lb., 1/2" Dr (20250)
- Ruland Torque Wrenches