Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 3/8" Sq Drive, 64 in.-lb.
Mfr # TW:BT-4C-3/8-64
Zoro # G0921984
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in square
- Overall Length 5-3/8 in (136 mm)
- Accuracy +/- 4%
- Material Chrome Plated Steel
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TW:BT-4C-3/8-64
- Zoro # G0921984
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in square |
Overall Length | 5-3/8 in (136 mm) |
Details
Item | Wrench,T Torque,3/8" Sq Drive,64 in.-lb. |
Accuracy | +/- 4% |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,3/8 In. Sq Drive,64 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- WIDIA Square End Mill, Carbide (I3S0062T019R)
- CP Impact Wrench, 1 in Drive, 240 to 2800 N-m Forward/ 3390 N-m Reverse Torque, 52 cfm Air Flow, 22-1/2 (T024585)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- WERA Torque Wrench, CCW and CCW, Not Tether (05075800001)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6013C)
- GEARWRENCH 3/8" Drive Electronic Torque Wrench 10-100 ft/lbs (85076)
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- Ruland Torque Wrenches