Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 3/8" Sq Drive, 50 in.-lb.
Mfr # TW:BT-4C-3/8-50
Zoro # G0921923
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in square
- Overall Length 5-3/8 in (136 mm)
- Accuracy +/- 2 lbs-in, +/- 0.226 Nm
- Material Chrome Plated Steel
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TW:BT-4C-3/8-50
- Zoro # G0921923
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in square |
Overall Length | 5-3/8 in (136 mm) |
Details
Item | Wrench,T Torque,3/8" Sq Drive,50 in.-lb. |
Accuracy | +/- 2 lbs-in, +/- 0.226 Nm |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,3/8 In. Sq Drive,50 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- HYDE Painter'S Tool Hh6-In-1 (02980)
- DEWALT 1/2" VSR Stud & Joist Drill with Clutch (DWD450)
- PROTO Proto J5249XL 3/8" Drive Premium Pear Head Ratchet 8-1/2" (J5249XL)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- CHICAGO PNEUMATIC 1/2 Inch Manual Torque Wrench, Torque (Min / Max) 60 - 250 ft. lbf / 60 - 340 Nm (CP8917)
- TEKTON 3/8 Inch Drive Micrometer Torque Wrench (10-80 ft.-lb.) (24330)
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 5-25nm (CP8905E)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- Ruland Micrometer Torque Wrenches