Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 1/4" Sq Drv, 18.3 in.-lb.
Mfr # TW:BT-1R-1/4-18.3
Zoro # G0921652
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in square
- Overall Length 3-3/8 in (86 mm)
- Accuracy +/- 1 lbs-in, +/- 0.113 Nm
- Material Chrome Plated Steel
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TW:BT-1R-1/4-18.3
- Zoro # G0921652
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in square |
Overall Length | 3-3/8 in (86 mm) |
Details
Item | Wrench,T Torque,1/4" Sq Drv,18.3 in.-lb. |
Accuracy | +/- 1 lbs-in, +/- 0.113 Nm |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,1/4 In. Sq Drv,18.3 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL72)
- TEKTON 3/4 in Tip, 1/2 in. Drive, SAE (SHB22219)
- ASTRO PNEUMATIC Harmonic Balancer Puller (7846)
- SK PROFESSIONAL TOOLS Drive Flex Head 24" Ratchet LP90 1/2 (80310)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- CDI CDI Torque Wrench, 1/4Dr, 10-50 in.-lb., CW/CCW (501MRMH)
- DEWALT Micrometer Torque Wrench, 1/2" (DWMT75462)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- PROTO Tether Torque Wrench, 1/2 Dr, 50-250 ft lb (J6014C-TT)
- Ruland Torque Wrenches