Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb.
Mfr # TW:BT-1R-1/4-35.0
Zoro # G0921731
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in square
- Overall Length 3-3/8 in (86 mm)
- Accuracy +/- 2 lbs-in, +/- 0.226 Nm
- Material Chrome Plated Steel
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TW:BT-1R-1/4-35.0
- Zoro # G0921731
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in square |
Overall Length | 3-3/8 in (86 mm) |
Details
Item | Wrench,T Torque,1/4" Sq Drive,35 in.-lb. |
Accuracy | +/- 2 lbs-in, +/- 0.226 Nm |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,1/4 In. Sq Drive,35 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 250mm 1/2 Sq. Drive (4760-250)
- PROTO Combination Wrench Set, SAE, 16 pcs. (J1200F-HD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- BIG HORN # 7 Screw Taper Drill Only W. L. Fuller 20100156 (18950)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 3/8"Torque (11850)
- DEWALT Micrometer Torque Wrench, 1/2" (DWMT75462)
- PROTO Micrometer Torque Wrench, H5 (JH7-6014C)
- WILLIAMS Micrometer Adj.Torque Wrenches, 34 3/16"L (4004MFRMHW)
- WESTWARD Mcrmtr Trq Wrnch, 50 to 250 ft.-lb., 1/2 (55JA99)
- Ruland Micrometer Torque Wrenches