Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 1/4" Sq Drive, 10 in.-lb.
Mfr # TW:BT-1R-1/4-10.0
Zoro # G0921494
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in square
- Overall Length 3-3/8 in (86 mm)
- Accuracy +/- 1/2 lbs-in, +/- 0.057 Nm
- Material Chrome Plated Steel
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TW:BT-1R-1/4-10.0
- Zoro # G0921494
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in square |
Overall Length | 3-3/8 in (86 mm) |
Details
Item | Wrench,T Torque,1/4" Sq Drive,10 in.-lb. |
Accuracy | +/- 1/2 lbs-in, +/- 0.057 Nm |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,1/4 In. Sq Drive,10 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Striking Wrench, Offset, 1-7/8" (8811AW)
- BON TOOL Bon 83-135 Scarifier, Blue Steel Tines, 12", Plastic Handle (83-135)
- HOUGEN 12,000-Series Cutter Kit 1/2, 5/8, 3/4 in. 1 in. DOC (12980-1)
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- ITL Micrometer Torque Wrench, 3/8 in Drive (01711)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- CDI CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb. (1503MFRPH)
- PROTO Tether Torque Wrench, 1/2 Dr, 50-250 ft lb (J6014C-TT)
- Ruland Micrometer Torque Wrenches