Shop All Micrometer Torque Wrenches
Ruland
Wrench, L Torque, 1/2" Sq Drve, 675 in.-lb.
Mfr # TW:MR-3-1/2-675
Zoro # G0922185
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in square
- Overall Length 17 in (432 mm)
- Accuracy +/- 4%
- Material Chrome Plated Steel
- Handle Type L-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TW:MR-3-1/2-675
- Zoro # G0922185
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in square |
Overall Length | 17 in (432 mm) |
Details
Item | Wrench,L Torque,1/2" Sq Drve,675 in.-lb. |
Accuracy | +/- 4% |
Material | Chrome Plated Steel |
Handle Type | L-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,L Torque,1/2 In. Sq Drve,675 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ70)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 12x4" (CF212C)
- DRILL AMERICA .3145 HSS Straight Shank Chucking Reamer (DWRR.3145)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- GEDORE Torque Wrench, 1/2in, 15-90 lbf-ft (8561-01)
- KNIPEX Reversible Torque Wrench, 3/8"Drive (98 33 25)
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- Ruland Micrometer Torque Wrenches