Shop All Micrometer Torque Wrenches
Ruland
Wrench, L Torque, 1/2" Sq Drve, 575 in.-lb.
Mfr # TW:MR-3-1/2-575
Zoro # G0922045
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in square
- Overall Length 17 in (432 mm)
- Accuracy +/- 4%
- Material Chrome Plated Steel
- Handle Type L-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TW:MR-3-1/2-575
- Zoro # G0922045
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in square |
Overall Length | 17 in (432 mm) |
Details
Item | Wrench,L Torque,1/2" Sq Drve,575 in.-lb. |
Accuracy | +/- 4% |
Material | Chrome Plated Steel |
Handle Type | L-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,L Torque,1/2 In. Sq Drve,575 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YT59)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- URREA 3/8" Drive SAE, 13 pcs (52130)
- MILWAUKEE TOOL M18 Cut Out Tool (2627-20)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- STURTEVANT RICHMONT Flat Beam Torque Wrench, L 13-1/2 in. (850247)
- YELLOW JACKET Interchangeable Head TorqueWrench, CW/CCW (60652)
- FOWLER 0-1"/0-25mm Xtra-Value II Electronic Micrometer (548700010)
- Ruland Micrometer Torque Wrenches