Shop All Micrometer Torque Wrenches
Ruland
Wrench, L Torque, 1/2" Sq Drve, 500 in.-lb.
Mfr # TW:MR-3-1/2-500
Zoro # G0922002
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in square
- Overall Length 17 in (432 mm)
- Accuracy +/- 4%
- Material Chrome Plated Steel
- Handle Type L-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TW:MR-3-1/2-500
- Zoro # G0922002
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in square |
Overall Length | 17 in (432 mm) |
Details
Item | Wrench,L Torque,1/2" Sq Drve,500 in.-lb. |
Accuracy | +/- 4% |
Material | Chrome Plated Steel |
Handle Type | L-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,L Torque,1/2 In. Sq Drve,500 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Serrated, Drop, 3-1/2 in (22-01870)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish (4428)
- SUNEX Cmbo Bdd Whl Impct Socket, 1"Dr, 41mmX21mm (54121)
- DIABLO RECIP BLD 4"" 14/18T 2PK (DS0414BF2)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- STURTEVANT RICHMONT Preset Click Wrench, 60 to 300 in.lb. (810855)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 200-1000 in-lbs (J6066C)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- PROTO Torque Wrenches, Scale 8 to 40 ft-lb (J6004DR)
- Ruland Micrometer Torque Wrenches