Shop All Jaw Type Couplings
Ruland
Urethane Spider, Tq 97 In-Lbs, JC26/MJC41
Mfr # JD26/41-92Y
Zoro # G1026636
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings JC26/JCC26/MJC41/MJCC41/MJS41
- Material - Spiders Urethane
- Max. Torque (In.-Lbs.) 194
- Max. Axial Misalignment (In.) 0.05 in
- HP Rating @ 100 RPM 0.3078
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JD26/41-92Y
- Zoro # G1026636
- UPC # 634529068977
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC26/JCC26/MJC41/MJCC41/MJS41 |
Width (In.) | 0.542 in |
Coupling Size | JC26, JCC26, JS26, JSC26, MJC41, MJCC41, MJS41, MJSC41 |
Spider Width | 0.59 in |
Outside Diameter | 1 5/8 in |
Description
Jaw Coupling Insert, Coupling Size JC26, JCC26, JS26, JSC26, MJC41, MJCC41, MJS41, MJSC41, Outside Diameter 1 5/8 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.3078 hp, Spider Material Polyurethane, Maximum Torque 97 in-lb, Parallel Misalignment 0.006 in, Durometer Hardness 92A, Axial Motion 0.05 in, Angular Misalignment 0.9 Degrees , Color Yellow, Compatible Hub Manufacturer Part Number JC26, JCC26, JS26, JSC26, MJC41, MJCC41, MJS41, MJSC41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4"Mini Air Regulator w/ Gauge (R1401G)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- MORSE Torque Limiter Model - 500A, 500A-1 TL 1-1/4 FB (500A-1 TL 1-1/4 FB)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJC51-22-A)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JC21-8-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- BOSTON GEAR Shaft Coupler Body (FC20 3/4)
- Ruland Jaw Type Couplings