Shop All Jaw Type Couplings
Ruland
Urethane Spider, Tq 5 In-Lbs, JC10/MJC15
Mfr # JD10/15-92Y
Zoro # G1559031
original price:
$8.99
16% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Axial Misalignment (In.) 0.02 in
- Serviceable Temp. Range (F) -10 to 180
- Type Urethane Spider
- Coupling Size JC10, JS10, MJC15, MJS15
- Material - Spiders Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JD10/15-92Y
- Zoro # G1559031
- UPC # 634529068939
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC10/MJC15/MJS15 |
Coupling Size | JC10, JS10, MJC15, MJS15 |
Width (In.) | 0.197 in |
Outside Diameter | 19/32 in |
Spider Width | 0.23 in |
Description
Jaw Coupling Insert, Coupling Size JC10, JS10, MJC15, MJS15, Outside Diameter 19/32 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.0159 hp, Spider Material Polyurethane, Maximum Torque 5 in-lb, Parallel Misalignment 0.004 in, Durometer Hardness 92A, Axial Motion 0.02 in, Angular Misalignment 0.9 Degrees , Color Yellow, Compatible Hub Manufacturer Part Number JC10, JS10, MJC15, MJS15, Deform Torque 10 lb-in, Fail Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-51113, Single Row Ball Brgs, 51113 (51113)
- NATIONAL Small Bore Metric Seals, 35X62X10-R2LS32-S (35X62X10-R2LS32-S)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- ARO Inline Flow Control, 76-1/5 mm L (104104-F06)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- RULAND Urethane Spider, Tq 15 In-Lbs, JC12/MJC19 (JD12/19-98R)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-98R)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC32-10-A)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC36-10-A)
- RULAND Urethane Spider, Tq 9 In-Lbs, JC12/MJC19 (JD12/19-92Y)
- Ruland Jaw Type Couplings