Shop All Jaw Type Couplings
Ruland
Urethane Spider, Tq 285 In-Lbs, JC36/MJC57
Mfr # JD36/57-92Y
Zoro # G2225666
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings JC36/JCC36/MJC57/MJCC57/MJS57
- Max. Axial Misalignment (In.) 0.05 in
- Rated Torque 570 in-lb
- Type Urethane Spider
- Temp. Range -10 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JD36/57-92Y
- Zoro # G2225666
- UPC # 634529068991
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC36/JCC36/MJC57/MJCC57/MJS57 |
Width (In.) | 0.75 in |
Coupling Size | JC36, JCC36, JS36, JSC36, MJC57, MJCC57, MJS57, MJSC57 |
Spider Width | 0.8 in |
Outside Diameter | 2 1/4 in |
Description
Jaw Coupling Insert, Coupling Size JC36, JCC36, JS36, JSC36, MJC57, MJCC57, MJS57, MJSC57, Outside Diameter 2 1/4 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.9044 hp, Spider Material Polyurethane, Maximum Torque 285 in-lb, Parallel Misalignment 0.005 in, Durometer Hardness 92A, Axial Motion 0.05 in, Angular Misalignment 0.8 Degrees , Color Yellow, Compatible Hub Manufacturer Part Number JC36, JCC36, JS36, JSC36, MJC57, MJCC57, MJS57, MJSC57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 2 In (M1-D012-0100-A02-LN)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx36"L, Outside Length: 36" (07208900)
- MONARCH Power Unit, 8gal., 208-230/460VAC, 2500 psi (T1VA355C02F1-01)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- RULAND Jaw Coupling Hub (JC50-20-A)
- RULAND Jaw Cplg Hub, Bore Dia 12 mm, Size MJC41 (MJC41-12-A)
- RULAND Jaw Cplg Hub, Bore Dia .750 In, Size JCC26 (JCC26-12-A)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/16 (29HY59)
- Ruland Jaw Type Couplings