Shop All Universal Joints
Ruland
U-Joint Boot, Fits Belden Joints With A 2.995" (76.1 mm) OD, Nitrile
Mfr # UBOOT48/76-NI-KIT
Zoro # G400676475
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Length 4.630 in (117.6mm)
- Weight 0.343 lbs
- Recommended Lubricant LUBRIPLATE No. 1200-2
- Boot Outside Dia. (In.) 4.25 in (108.0 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UBOOT48/76-NI-KIT
- Zoro # G400676475
- UPC # 63452928942
- Country of Origin India
- Category Universal Joints
Dimensions
Length | 4.630 in (117.6mm) |
Boot Outside Dia. (In.) | 4.25 in (108.0 mm) |
Matching Joint Outer Diameter | 2.995 in (76.1 mm) |
Details
Material | Nitrile |
Weight | 0.343 lbs |
Recommended Lubricant | LUBRIPLATE No. 1200-2 |
Measurement Type | Inch/Metric |
Number of Bellows | 4 |
Description
This Nitrile boot cover kit can be used on Ruland single and double universal joints beginning with US40 and USSK40. It helps protect the joint(s) from dust, chemicals, metal chips, and other unwanted contaminants. The user can pack the boot with grease during installation to extend the service life of the joint(s) and reduce downtime for maintenance. The boot ends fit into mating grooves on joint yokes and cener spacers and can be properly seated using the supplied zip ties. Nitrile is ideal for harsh environments that require a boot with durability and abrasion resistance to prevent it from tearing during operation. It also has high resistance to petroleum-based oils and fuels, silicone greases, hydraulic fluids, water, and alcohol.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (629RS)
- ARO Valve, K Series, K214LS (K214LS)
- VERSA V Series 1/2In 200Psi Manually Operated Directional Control Valve (VBH-4504)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless (USSK16-12MM-12MM-SS)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- LOVEJOY Solid U Joint (D-7)
- Ruland Couplings, Collars, & Adapters