Shop All Universal Joints
Ruland
U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile
Mfr # UBOOT28/44-NI-KIT
Zoro # G900676470
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.630 in (66.8mm)
- Material Nitrile
- Weight 0.059 lbs
- Matching Joint Outer Diameter 1.745 in (44.3 mm)
- Boot Outside Dia. (In.) 2.69 in (68.3 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UBOOT28/44-NI-KIT
- Zoro # G900676470
- UPC # 63452928939
- Country of Origin India
- Category Universal Joints
Dimensions
Length | 2.630 in (66.8mm) |
Matching Joint Outer Diameter | 1.745 in (44.3 mm) |
Boot Outside Dia. (In.) | 2.69 in (68.3 mm) |
Details
Material | Nitrile |
Weight | 0.059 lbs |
Measurement Type | Inch/Metric |
Recommended Lubricant | LUBRIPLATE No. 1200-2 |
Number of Bellows | 3 |
Description
This Nitrile boot cover kit can be used on Ruland single and double universal joints beginning with US28, USSK28, UD28, UDSK28, MUS44, and MUSSK44. It helps protect the joint(s) from dust, chemicals, metal chips, and other unwanted contaminants. The user can pack the boot with grease during installation to extend the service life of the joint(s) and reduce downtime for maintenance. The boot ends fit into mating grooves on joint yokes and cener spacers and can be properly seated using the supplied zip ties. Nitrile is ideal for harsh environments that require a boot with durability and abrasion resistance to prevent it from tearing during operation. It also has high resistance to petroleum-based oils and fuels, silicone greases, hydraulic fluids, water, and alcohol.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3B/111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 3 Ribs (54TY18)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- SPICER Conversion Universal Joint Greaseable 1310 To 1350 Series (5-460X)
- Ruland Couplings, Collars, & Adapters