Shop All Universal Joints
Ruland
U-Joint Boot, Fits Belden Joints With A 1.495" (38.0 mm) OD, Nitrile
Mfr # UBOOT24/38-NI-KIT
Zoro # G700676472
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.060 in (52.3mm)
- Weight 0.044 lbs
- Material Nitrile
- Boot Outside Dia. (In.) 2.25 in (57.2 mm)
- Number of Bellows 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UBOOT24/38-NI-KIT
- Zoro # G700676472
- UPC # 63452928938
- Country of Origin India
- Category Universal Joints
Dimensions
Length | 2.060 in (52.3mm) |
Boot Outside Dia. (In.) | 2.25 in (57.2 mm) |
Matching Joint Outer Diameter | 1.495 in (38.0 mm) |
Details
Weight | 0.044 lbs |
Material | Nitrile |
Number of Bellows | 3 |
Measurement Type | Inch/Metric |
Recommended Lubricant | LUBRIPLATE No. 1200-2 |
Description
This Nitrile boot cover kit can be used on Ruland single and double universal joints beginning with US24, USSK24, UD24, UDSK24, MUS38, and MUSSK38. It helps protect the joint(s) from dust, chemicals, metal chips, and other unwanted contaminants. The user can pack the boot with grease during installation to extend the service life of the joint(s) and reduce downtime for maintenance. The boot ends fit into mating grooves on joint yokes and cener spacers and can be properly seated using the supplied zip ties. Nitrile is ideal for harsh environments that require a boot with durability and abrasion resistance to prevent it from tearing during operation. It also has high resistance to petroleum-based oils and fuels, silicone greases, hydraulic fluids, water, and alcohol.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- IDEAL TRIDON HyGear 680 Series Interlocked Worm Gear Hose Clamp, Stainless Steel (6836053)
- GLOBAL G2SCC-150-150KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-150-150KW)
- DDS Shaft Seal, 22 x 42 x 7 mm., TC, Nitrile Rubber (22427TC)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- GEARWRENCH 1/2" Drive Impact Universal Joint (80671N)
- Ruland Couplings, Collars, & Adapters