Shop All Universal Joints
Ruland
U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile
Mfr # UBOOT16/25-NI-KIT
Zoro # G300676469
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.500 in (38.1mm)
- Weight 0.016 lbs
- Material Nitrile
- Number of Bellows 3
- Recommended Lubricant LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # UBOOT16/25-NI-KIT
- Zoro # G300676469
- UPC # 63452928935
- Country of Origin United States
- Category Universal Joints
Dimensions
Length | 1.500 in (38.1mm) |
Boot Outside Dia. (In.) | 1.50 in (38.1 mm) |
Matching Joint Outer Diameter | 0.995 in (25.3 mm) |
Details
Weight | 0.016 lbs |
Material | Nitrile |
Number of Bellows | 3 |
Recommended Lubricant | LUBRIPLATE No. 1200-2 |
Measurement Type | Inch/Metric |
Description
This Nitrile boot cover kit can be used on Ruland single and double universal joints beginning with US16, USSK16, UD16, UDSK16, MUS25, and MUSSK25. It helps protect the joint(s) from dust, chemicals, metal chips, and other unwanted contaminants. The user can pack the boot with grease during installation to extend the service life of the joint(s) and reduce downtime for maintenance. The boot ends fit into mating grooves on joint yokes and cener spacers and can be properly seated using the supplied zip ties. Nitrile is ideal for harsh environments that require a boot with durability and abrasion resistance to prevent it from tearing during operation. It also has high resistance to petroleum-based oils and fuels, silicone greases, hydraulic fluids, water, and alcohol.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle, 40035 QC (18-0396)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- Ruland Universal Joints