Shop All Universal Joints
Ruland
U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile
Mfr # UBOOT14/22-NI-KIT
Zoro # G600676473
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.380 in (35.1mm)
- Material Nitrile
- Weight 0.01 lbs
- Number of Bellows 1
- Measurement Type Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UBOOT14/22-NI-KIT
- Zoro # G600676473
- UPC # 63452928934
- Country of Origin United States
- Category Universal Joints
Dimensions
Length | 1.380 in (35.1mm) |
Boot Outside Dia. (In.) | 1.50 in (38.1 mm) |
Matching Joint Outer Diameter | 0.870 in (22.1 mm) |
Details
Material | Nitrile |
Weight | 0.01 lbs |
Number of Bellows | 1 |
Measurement Type | Inch/Metric |
Recommended Lubricant | LUBRIPLATE No. 1200-2 |
Description
This Nitrile boot cover kit can be used on Ruland single and double universal joints beginning with US14, USSK14, UD14, UDSK14, MUS22, and MUSSK22. It helps protect the joint(s) from dust, chemicals, metal chips, and other unwanted contaminants. The user can pack the boot with grease during installation to extend the service life of the joint(s) and reduce downtime for maintenance. The boot ends fit into mating grooves on joint yokes and cener spacers and can be properly seated using the supplied zip ties. Nitrile is ideal for harsh environments that require a boot with durability and abrasion resistance to prevent it from tearing during operation. It also has high resistance to petroleum-based oils and fuels, silicone greases, hydraulic fluids, water, and alcohol.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-GE25ES, Spherical Plain Brgs, GE25ES (GE25ES)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- DAYTON Run Capacitor, 60 MFD, 370V, Round (2MEE5)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1140 rpm, 56 (6XH74)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- Ruland Couplings, Collars, & Adapters