Shop All Universal Joints
Ruland
U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile
Mfr # UBOOT8/13-NI-KIT
Zoro # G600676480
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Weight 0.005 lbs
- Length 0.880 in (22.4mm)
- Matching Joint Outer Diameter 0.495 in (12.6 mm)
- Boot Outside Dia. (In.) 0.95 in (24.1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # UBOOT8/13-NI-KIT
- Zoro # G600676480
- UPC # 63452928944
- Country of Origin India
- Category Universal Joints
Dimensions
Length | 0.880 in (22.4mm) |
Matching Joint Outer Diameter | 0.495 in (12.6 mm) |
Boot Outside Dia. (In.) | 0.95 in (24.1 mm) |
Details
Material | Nitrile |
Weight | 0.005 lbs |
Measurement Type | Inch/Metric |
Number of Bellows | 2 |
Recommended Lubricant | LUBRIPLATE No. 1200-2 |
Description
This Nitrile boot cover kit can be used on Ruland single and double universal joints beginning with US8, USS8, UD8, UDS8, MUS13, and MUSS13. It helps protect the joint(s) from dust, chemicals, metal chips, and other unwanted contaminants. The user can pack the boot with grease during installation to extend the service life of the joint(s) and reduce downtime for maintenance. The boot ends fit into mating grooves on joint yokes and cener spacers and can be properly seated using the supplied zip ties. Nitrile is ideal for harsh environments that require a boot with durability and abrasion resistance to prevent it from tearing during operation. It also has high resistance to petroleum-based oils and fuels, silicone greases, hydraulic fluids, water, and alcohol.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4PS4)
- BANDO 2540 mm Outside Length, 22 mm Top Width, 1 Ribs (CX96)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU6)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- Ruland Universal Joints