Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Short, Bores 7x5mm, OD 20.0mm, Aluminum
Mfr # MRSS20-7-5-A
Zoro # G3397627
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 mm x 5 mm
- Max. RPM 20000 RPM
- Outside Dia. 20 mm
- Overall Length 21.50 mm
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MRSS20-7-5-A
- Zoro # G3397627
- UPC # 634529299197
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6 mm x 5 mm |
Outside Dia. | 20 mm |
Overall Length | 21.50 mm |
Length | 21.50 mm |
Set Screw Size | M4 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 20,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 7mm x 5mm bores, 20.0mm OD, and 21.50mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-62Y)
- DEWALT 1/2" x 50 ft Rubber Air Hose (DXCM012-0203)
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.188"x3mm, OD 0.512", Aluminum (RSS8-3/16"-3MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Aluminum (BC32-1"-14MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- Ruland Couplings, Collars, & Adapters