Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Short, Bores 7mmx0.250", OD 0.630", Aluminum
Mfr # RSS10-7MM-1/4"-A
Zoro # G3391519
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7 mm x 0.250 in
- Max. RPM 25000 RPM
- Outside Dia. 0.630 in (16 mm)
- Overall Length 0.778 in (19.75 mm)
- Length 0.778 in (19.75 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RSS10-7MM-1/4"-A
- Zoro # G3391519
- UPC # 634529298435
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 7 mm x 0.250 in |
Outside Dia. | 0.630 in (16 mm) |
Overall Length | 0.778 in (19.75 mm) |
Length | 0.778 in (19.75 mm) |
Set Screw Size | M3 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 25,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 7mm x 0.250" bores, 0.630" (16.0mm) OD, and 0.778" (19.75mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Carbon Brush, PK6 (1YNR3)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Female NPT x 1/8 Inch Female NPT Line Port (CVC7044)
- SPEEDAIRE Conversion Kit (4ZK64)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC12-4-4-A)
- RULAND Slit Coupling, Clamp, Short, Bores 0.313"x0.250", OD 0.984", Alumimum (RSC16-5-4-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Aluminum (BC32-1"-14MM-A)
- RULAND Coupling, Bellows Clamp, Bore 1x1/2 In (BC32-16-8-A)
- Ruland Motion Control Couplings