Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Short, Bores 5x5mm, OD 20.0mm, Aluminum
Mfr # MRSS20-5-5-A
Zoro # G3402274
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 mm x 5 mm
- Max. RPM 20000 RPM
- Outside Dia. 20 mm
- Overall Length 21.50 mm
- Weight 0.0325 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MRSS20-5-5-A
- Zoro # G3402274
- UPC # 634529299166
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5 mm x 5 mm |
Outside Dia. | 20 mm |
Overall Length | 21.50 mm |
Length | 21.50 mm |
Set Screw Size | M4 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 20,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 5mm x 5mm bores, 20.0mm OD, and 21.50mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel05FJ CAP (0304-C-05)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/o Gauge (WR1130-D)
- CARLON Box Qck Connect 1Gng 1/2 (A58381D-CAR)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, SAE Grade 30 (84201)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- RULAND Coupling, Bellows Clamp, Bore 1x1/2 In (BC32-16-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-SS)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- Ruland Motion Control Couplings