Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Short, Bores 3x3mm, OD 6.0mm, Aluminum
Mfr # MRSS6-3-3-A
Zoro # G3421646
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 mm x 3 mm
- Max. RPM 70000 RPM
- Outside Dia. 6 mm
- Overall Length 9.35 mm
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MRSS6-3-3-A
- Zoro # G3421646
- UPC # 634529296523
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3 mm x 3 mm |
Outside Dia. | 6 mm |
Overall Length | 9.35 mm |
Length | 9.35 mm |
Details
Max. RPM | 70000 RPM |
Material | Anodized Aluminum |
Weight | 0.0011 lbs |
Max. Temp. Range (F) | -110°F to 175°F (-78°C to 79°C) |
Max. Parallel Misalignment (In.) | 0.02 mm |
Style | Set Screw |
Max. Angular Misalignment | 1.7 deg |
Torsional Stiffness (Deg./In.-Lbs.) | 0.1 Nm/Deg |
Axial Motion | 0.06 mm |
Dynamic Torque Reversing | 0.10 Nm |
Measurement Type | Metric |
Dynamic Torque Non-Reversing | 0.15 Nm |
Number of Screws | 4 |
B1 Shaft Penetration | 4.8 mm |
Screw Material | 18-8 300 Series Stainless Steel |
Bore Tolerance | +0.020 mm / -0.000 mm |
B2 Shaft Penetration | 4.8 mm |
Screw Finish | Bright |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 70,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 3mm x 3mm bores, 6.0mm OD, and 9.35mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Automatic Drain Replacement (EDV-1)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK34 X 5/8 SHEAVE (AK34 X 5/8 SHEAVE)
- POWERDRIVE Pulley, 1/2" - 2-1/2"Bushed, 11.35"O.D. (2B110SK)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD25.0mm, Alum, MCPRDK25-10-A (MCPRDK25-10-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 12x10mm, OD 25.0mm, Aluminum (MRLS25-12-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- Ruland Motion Control Couplings