Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum
Mfr # MRSS6-1.5-1.5-A
Zoro # G3420097
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 mm x 1.5 mm
- Max. RPM 70000 RPM
- Outside Dia. 6 mm
- Overall Length 9.35 mm
- Length 9.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MRSS6-1.5-1.5-A
- Zoro # G3420097
- UPC # 634529296479
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1.5 mm x 1.5 mm |
Outside Dia. | 6 mm |
Overall Length | 9.35 mm |
Length | 9.35 mm |
Details
Max. RPM | 70000 RPM |
Weight | 0.0013 lbs |
Material | Anodized Aluminum |
Max. Angular Misalignment | 1.7 deg |
Max. Parallel Misalignment (In.) | 0.02 mm |
Style | Set Screw |
Max. Temp. Range (F) | -110°F to 175°F (-78°C to 79°C) |
Torsional Stiffness (Deg./In.-Lbs.) | 0.1 Nm/Deg |
B1 Shaft Penetration | 4.8 mm |
Number of Screws | 4 |
B2 Shaft Penetration | 4.8 mm |
Screw Material | 18-8 300 Series Stainless Steel |
Measurement Type | Metric |
Dynamic Torque Non-Reversing | 0.15 Nm |
Bore Tolerance | +0.020 mm / -0.000 mm |
Axial Motion | 0.06 mm |
Screw Finish | Bright |
Dynamic Torque Reversing | 0.10 Nm |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 70,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 1.5mm x 1.5mm bores, 6.0mm OD, and 9.35mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Run Capacitor 5 MFD 440/370-Volt Round (TRCF5)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 44.4 in L Outside, 11/32 in THK (AX42)
- BUYERS PRODUCTS Canister Type Solenoid Push For On And Spring Return For Off (B63322)
- MEGADYNE METRIC V BELT V-BELTS (SPA1432)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-20-15-A)
- RULAND Controlflex Coupling Hub w/Key, Double, Bore 10mm, OD 19.0mm, Alum (MCPRDK19-10-A)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR16-4-4-A)
- Ruland Couplings, Collars, & Adapters