Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Short, Bores 0.250"x0.250", OD 0.512", Alum
Mfr # RSS8-4-4-A
Zoro # G3390828
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.250 in x 0.250 in
- Max. RPM 30000 RPM
- Outside Dia. 0.512 in
- Overall Length 0.661 in
- Weight 0.0107 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RSS8-4-4-A
- Zoro # G3390828
- UPC # 634529297599
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.250 in x 0.250 in |
Outside Dia. | 0.512 in |
Overall Length | 0.661 in |
Length | 0.661 in |
Set Screw Size | M2.5 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 30,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.250" x 0.250" bores, 0.512" OD, and 0.661" length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter Elemnt, Coalescng, Fine, 0.01 Micron (HF-04)
- SYNFLEX Thermoplastic Hydraulic Hose (3TR7-05-10)
- ZORO SELECT QD Bushing, Series SD, Bore 1-5/8 In (SD158)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- RULAND Clamp Bellows Cplg, Bores 0.625"x12mm, OD 1.625", L 2.000", Aluminum (BC26-5/8"-12MM-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- Ruland Motion Control Couplings