Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Long, Bores 8x7mm, OD 20.0mm, Aluminum
Mfr # MRLS20-8-7-A
Zoro # G3395055
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8 mm x 7 mm
- Max. RPM 15000 RPM
- Outside Dia. 20 mm
- Overall Length 26.00 mm
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MRLS20-8-7-A
- Zoro # G3395055
- UPC # 634529298824
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 8 mm x 7 mm |
Outside Dia. | 20 mm |
Overall Length | 26.00 mm |
Length | 26.00 mm |
Set Screw Size | M4 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 15,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 8mm x 7mm bores, 20.0mm OD, and 26.00mm length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1473 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A56)
- SKF SKF-6003RS, Single Row Ball Brgs, 6003RS (6003RS)
- GATES 1600 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B60)
- USA INDUSTRIALS Aftermarket Electric Machinery Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP500W)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD25.0mm, Alum, MCPRDK25-10-A (MCPRDK25-10-A)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- Ruland Couplings, Collars, & Adapters