Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Long, Bores 11mmx0.313", OD 0.984", Aluminum
Mfr # RLS16-11MM-5/16"-A
Zoro # G3398598
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11 mm x 0.313 in
- Max. RPM 12000 RPM
- Outside Dia. 0.984 in (25 mm)
- Overall Length 1.339 in (34.00 mm)
- Length 1.339 in (34.00 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RLS16-11MM-5/16"-A
- Zoro # G3398598
- UPC # 634529301722
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 11 mm x 0.313 in |
Outside Dia. | 0.984 in (25 mm) |
Overall Length | 1.339 in (34.00 mm) |
Length | 1.339 in (34.00 mm) |
Set Screw Size | M5 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 11mm x 0.313" bores, 0.984" (25.0mm) OD, and 1.339" (34.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-24V-56CB, TENV & TEFC, 56C, 24V, 3/4 HP, 1800 RPM (WPMDC34-18-24V-56CB)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- TRITAN Lockwasher, inch, For Use with N04 Locknut (W04)
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- RULAND Oldham Coupling Disk, 36/57 OD, PEEK (OD36/57-PEK)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- Ruland Motion Control Couplings