Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Short, Bores 8mmx0.313", OD 0.984", Aluminum
Mfr # RSC16-8MM-5/16"-A
Zoro # G3402140
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8 mm x 0.313 in
- Max. RPM 5000 RPM
- Outside Dia. 0.984 in (25 mm)
- Overall Length 1.016 in (25.80 mm)
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RSC16-8MM-5/16"-A
- Zoro # G3402140
- UPC # 634529302170
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 8 mm x 0.313 in |
Outside Dia. | 0.984 in (25 mm) |
Overall Length | 1.016 in (25.80 mm) |
Length | 1.016 in (25.80 mm) |
Screw Size | M3 |
Clearance Dia. (In.) | 1.059 in (26.9 mm) |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 8mm x 0.313" bores, 0.984" (25.0mm) OD, and 1.016" (25.80mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- INTERSTATE PNEUMATICS G1/2 Male Thread Oil Sight Glass for Compressors (CSG7012)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K907)
- EATON Communication Card, BACnet (OPTCJ)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.625", OD 1.625", L 2.000", Alum (BCK26-10-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 14x14mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-14-14-A)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC16-4-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- Ruland Motion Control Couplings