Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Short, Bores 6mmx0.188", OD 0.630", Aluminum
Mfr # RSC10-6MM-3/16"-A
Zoro # G3387599
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 mm x 0.188 in
- Max. RPM 10000 RPM
- Outside Dia. 0.630 in (16 mm)
- Overall Length 0.778 in (19.75 mm)
- Length 0.778 in (19.75 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RSC10-6MM-3/16"-A
- Zoro # G3387599
- UPC # 634529298299
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6 mm x 0.188 in |
Outside Dia. | 0.630 in (16 mm) |
Overall Length | 0.778 in (19.75 mm) |
Length | 0.778 in (19.75 mm) |
Clearance Dia. (In.) | 0.709 in (18.0 mm) |
Screw Size | M2 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 10,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 6mm x 0.188" bores, 0.630" (16.0mm) OD, and 0.778" (19.75mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MOR TEE (6803-08-08-08)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- NSK NSK 51102, Thrust Ball Bearing (51102)
- HHIP RT16.01N-10UN Right Hand Internal Threading & Grooving Insert (6006-4010)
- RULAND Bellows Coupling (BC50-40MM-1 1/2"-A)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.000", L 2.313", Alum (BCK32-14-10-A)
- RULAND CntrlFlx Cplng Hub w/Key, Single, Bore 0.750", OD2.205", Alum, CPTSK35-12-A (CPTSK35-12-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC12-4-4-A)
- Ruland Couplings, Collars, & Adapters