Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Short, Bores 6mmx0.188", OD 0.512", Aluminum
Mfr # RSC8-6MM-3/16"-A
Zoro # G3390977
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 mm x 0.188 in
- Max. RPM 12000 RPM
- Outside Dia. 0.512 in (13 mm)
- Overall Length 0.661 in (16.80 mm)
- Weight 0.0091 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RSC8-6MM-3/16"-A
- Zoro # G3390977
- UPC # 634529297469
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6 mm x 0.188 in |
Outside Dia. | 0.512 in (13 mm) |
Overall Length | 0.661 in (16.80 mm) |
Length | 0.661 in (16.80 mm) |
Screw Size | M1.6 |
Clearance Dia. (In.) | 0.571 in (14.5 mm) |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 6mm x 0.188" bores, 0.512" (13.0mm) OD, and 0.661" (16.80mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L490 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490-2)
- BVA HYDRAULICS COUPLER HIGH FLOW MALE SIDE 3/8"-18 NPTF (CH38M)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16607 (04Z-603)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 6 x 6 mm (PSMR25-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.000", L 2.313", Alum (BCK32-14-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- Ruland Couplings, Collars, & Adapters