Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Short, Bores 5mmx0.125", OD 0.512", Aluminum
Mfr # RSC8-5MM-1/8"-A
Zoro # G3392760
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 mm x 0.125 in
- Max. RPM 12000 RPM
- Outside Dia. 0.512 in (13 mm)
- Overall Length 0.661 in (16.80 mm)
- Length 0.661 in (16.80 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RSC8-5MM-1/8"-A
- Zoro # G3392760
- UPC # 634529297438
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5 mm x 0.125 in |
Outside Dia. | 0.512 in (13 mm) |
Overall Length | 0.661 in (16.80 mm) |
Length | 0.661 in (16.80 mm) |
Clearance Dia. (In.) | 0.571 in (14.5 mm) |
Screw Size | M1.6 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 5mm x 0.125" bores, 0.512" (13.0mm) OD, and 0.661" (16.80mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Tools 10,000 PSI Capacity Air Over Hydraulic Foot Pump (4998)
- NUMATICS Clamp, Series 653 (P653AT507291001)
- DAYTON A70 V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (6A151)
- ARO Filter-Regulator, 1", NPT, 250 scfm (P39464-614)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum (BCK36-20-16-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 41.3mm, Aluminum (MOSC41-15-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-NL)
- RULAND Coupling, 4 Beam Clamp, Bore 3/16x5/32 In (PCR10-3-2.5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- Ruland Motion Control Couplings