Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Short, Bores 0.250"x0.188", OD 0.630", Alumimum
Mfr # RSC10-4-3-A
Zoro # G3390758
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.250 in x 0.188 in
- Max. RPM 10000 RPM
- Outside Dia. 0.630 in
- Overall Length 0.778 in
- Length 0.778 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RSC10-4-3-A
- Zoro # G3390758
- UPC # 634529298190
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.250 in x 0.188 in |
Outside Dia. | 0.630 in |
Overall Length | 0.778 in |
Length | 0.778 in |
Clearance Dia. (In.) | 0.709 in |
Screw Size | M2 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 10,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.250" x 0.188" bores, 0.630" OD, and 0.778" length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2ISCC100-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC100-100SKW)
- GATES Hi-Power II Belts, B84 (B84)
- MYERS TIRE SUPPLY Valve Spring (MTS43-403147)
- FESTO Push-In Fitting QB-1/4-1/4-U-M (QB-1/4-1/4-U-M)
- RULAND Bellows Coupling (BC50-40MM-1 1/2"-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- RULAND Clamp Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OCT26-10-SS)
- Ruland Couplings, Collars, & Adapters