Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Short, Bores 0.188"x0.188", OD 0.787", Alumimum
Mfr # RSC13-3-3-A
Zoro # G3399404
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.188 in x 0.188 in
- Max. RPM 7500 RPM
- Outside Dia. 0.787 in
- Overall Length 0.846 in
- Length 0.846 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RSC13-3-3-A
- Zoro # G3399404
- UPC # 634529299845
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.188 in x 0.188 in |
Outside Dia. | 0.787 in |
Overall Length | 0.846 in |
Length | 0.846 in |
Screw Size | M2.5 |
Clearance Dia. (In.) | 0.858 in |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.188" x 0.188" bores, 0.787" OD, and 0.846" length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.75" OD (AK791)
- CONTINENTAL CONTITECH 2/BX51 Banded Cogged V-Belt, 54" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX51)
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 670mm PL, T134 (200-S5M-670)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-20-15-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- Ruland Motion Control Couplings