Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Long, Bores 9x6mm, OD 20.0mm, Aluminum
Mfr # MRLC20-9-6-A
Zoro # G3400759
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9 mm x 6 mm
- Max. RPM 7500 RPM
- Outside Dia. 20 mm
- Overall Length 26.00 mm
- Length 26.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MRLC20-9-6-A
- Zoro # G3400759
- UPC # 634529298640
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 9 mm x 6 mm |
Outside Dia. | 20 mm |
Overall Length | 26.00 mm |
Length | 26.00 mm |
Screw Size | M2.5 |
Clearance Dia. (mm) | 21.8 mm |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 9mm x 6mm bores, 20.0mm OD, and 26.00mm length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Type T Mounting Bracket, For Use with F08 Filter, R08 Regulator, L08 Lubricator (GPA-96-738)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 10 mm Stroke, ISO Double Acting (C85F20-10)
- A.O. SMITH Century Direct Drive Motor, 1/4 HP, 1050 RPM, 277V, OAO (9442)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 41.3mm, Aluminum (MOSC41-15-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 6 x 6 mm (PSMR25-6-6-A)
- Ruland Couplings, Collars, & Adapters