Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Long, Bores 6mmx0.125", OD 0.512", Aluminum
Mfr # RLC8-6MM-1/8"-A
Zoro # G3387066
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 mm x 0.125 in
- Max. RPM 12000 RPM
- Outside Dia. 0.512 in (13 mm)
- Overall Length 0.787 in (20.00 mm)
- Length 0.787 in (20.00 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # RLC8-6MM-1/8"-A
- Zoro # G3387066
- UPC # 634529297131
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6 mm x 0.125 in |
Outside Dia. | 0.512 in (13 mm) |
Overall Length | 0.787 in (20.00 mm) |
Length | 0.787 in (20.00 mm) |
Clearance Dia. (In.) | 0.571 in (14.5 mm) |
Screw Size | M1.6 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 6mm x 0.125" bores, 0.512" (13.0mm) OD, and 0.787" (20.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC35)
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- SPEEDAIRE Compressed Air Regulator, Aluminum, 1/4 in NPT, 15 cfm, 300 psi Max Op Pressure, Nonrising (4ZM08)
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK4)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Coupling, Oldham Coupling Disc (OD16/25-NL)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 5/16 In (PCR16-6-5-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm (MBC51-20-12-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- Ruland Couplings, Collars, & Adapters