Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Long, Bores 10x9mm, OD 20.0mm, Aluminum
Mfr # MRLC20-10-9-A
Zoro # G3416834
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm x 9 mm
- Max. RPM 7500 RPM
- Outside Dia. 20 mm
- Overall Length 26.00 mm
- Weight 0.0332 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MRLC20-10-9-A
- Zoro # G3416834
- UPC # 634529298527
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm x 9 mm |
Outside Dia. | 20 mm |
Overall Length | 26.00 mm |
Length | 26.00 mm |
Screw Size | M2.5 |
Clearance Dia. (mm) | 21.8 mm |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 10mm x 9mm bores, 20.0mm OD, and 26.00mm length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 42" (B42)
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- SMITH BEARING Track Roller, Yoke, Dia 1 In., V-Groove (VYR-4-1/2)
- SUNBELT Timber Ridge Premium Plastic Grease Gun with Grease 9.8" x3.8" x2" (A-B1A138)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 12x10mm, OD 25.0mm, Aluminum (MRLS25-12-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT25-10-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- Ruland Motion Control Couplings