Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Long, Bores 0.313"x0.188", OD 0.787", Aluminum
Mfr # RLC13-5-3-A
Zoro # G3400436
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.313 in x 0.188 in
- Max. RPM 7500 RPM
- Outside Dia. 0.787 in
- Overall Length 1.024 in
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # RLC13-5-3-A
- Zoro # G3400436
- UPC # 634529299425
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.313 in x 0.188 in |
Outside Dia. | 0.787 in |
Overall Length | 1.024 in |
Length | 1.024 in |
Clearance Dia. (In.) | 0.858 in |
Screw Size | M2.5 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.313" x 0.188" bores, 0.787" OD, and 1.024" length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- DIXON 90 Degrees Elbow 1/2" Hose I.D, 1/2" Thread (1290808C)
- B B MANUFACTURING 645-5M-25, Timing Belt, Neoprene, Fiberglass (645-5M-25)
- DODGE Tigear-2 Reducers And Accessories, 13Q10H56 TIGEAR-2 REDUCER (13Q10H56 TIGEAR-2 REDUCER)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 6 x 6 mm (PSMR25-6-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-SS)
- RULAND Set Screw Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OST26-10-SS)
- RULAND Motion Control Coupling, 4 Beam, 1/4"x6mm, 303 SS, OD 0.750", L 0.900" (PCR12-1/4"-6MM-SS)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Aluminum (BC36-1"-15MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- Ruland Motion Control Couplings