Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Long, Bores 0.250"x6mm, OD 0.787", Aluminum
Mfr # RLC13-1/4"-6MM-A
Zoro # G3397094
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.250 in x 6 mm
- Max. RPM 7500 RPM
- Outside Dia. 0.787 in (20 mm)
- Overall Length 1.024 in (26.00 mm)
- Length 1.024 in (26.00 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RLC13-1/4"-6MM-A
- Zoro # G3397094
- UPC # 634529299326
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.250 in x 6 mm |
Outside Dia. | 0.787 in (20 mm) |
Overall Length | 1.024 in (26.00 mm) |
Length | 1.024 in (26.00 mm) |
Clearance Dia. (In.) | 0.858 in (21.8 mm) |
Screw Size | M2.5 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.250" x 6mm bores, 0.787" (20.0mm) OD, and 1.024" (26.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- CLIMAX METAL PRODUCTS M2C-22 Metric Two-Piece Clamping Collar (M2C-22)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Aluminum (MWC25-3/8"-3/8"-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR16-4-4-A)
- Ruland Motion Control Couplings