Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Long, Bores 0.250"x3mm, OD 0.630", Aluminum
Mfr # RLC10-1/4"-3MM-A
Zoro # G3399620
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.250 in x 3 mm
- Max. RPM 10000 RPM
- Outside Dia. 0.630 in (16 mm)
- Overall Length 0.925 in (23.50 mm)
- Weight 0.0216 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RLC10-1/4"-3MM-A
- Zoro # G3399620
- UPC # 634529305027
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.250 in x 3 mm |
Outside Dia. | 0.630 in (16 mm) |
Overall Length | 0.925 in (23.50 mm) |
Length | 0.925 in (23.50 mm) |
Clearance Dia. (In.) | 0.709 in (18.0 mm) |
Screw Size | M2 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 10,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.250" x 3mm bores, 0.630" (16.0mm) OD, and 0.925" (23.50mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- THE BRUSH MAN 25 GA Stainless Steel Straps with 25 Adj. Fasteners & 25 Band Splices (CLAMP KIT FASTN)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Pipe (500141R)
- DIXON Coupler, Steel, 1/4 FNPT, 1/4 Body (2FF2)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-A)
- RULAND Clamp Bellows Cplg, Bores 15mmx0.500", OD 1.313", L 1.688", Aluminum (BC21-15MM-1/2"-A)
- Ruland Couplings, Collars, & Adapters